Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 15"

Item #: 0940800

Cat #: LPC223BST

UPC: 782856426561

$ 74.13 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 15"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 15"

Air Terminal, Imperial Thread.

Also known as: 782856426561, LPC223BST, CADLPC223BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 15 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 15 in
Standards: California Proposition 65
Material: Copper
Finish: Bare