POINT CU BLUNT 1/2IN X 12IN - NICKEL PLATED

Item #: 0940791

Cat #: LPC222ST

UPC: 782856426530

$ 120.68 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BLUNT 1/2IN X 12IN - NICKEL PLATED

Overview

POINT CU BLUNT 1/2IN X 12IN - NICKEL PLATED

Nickel-plated copper, 12" blunt air terminal (1/2" dia) with imperial thread for corrosion-resistant lightning strike termination.

Also known as: 782856426530, LPC222ST, CADLPC222ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Nickel Plated
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Nickel Plated