Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Blunt, 12"

Item #: 0940782

Cat #: LPC222BST

UPC: 782856426523

$ 58.82 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC222BST POINT CU BLUNT

Overview

CAD LPC222BST POINT CU BLUNT

Air Terminal, Imperial Thread.

Also known as: 782856426523, LPC222BST, CADLPC222BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Bare