
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 12"
Item #: 0940779
Cat #: LPC222B
UPC: 782856426516
$ 49.43 EA
Company wide:
0
in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 12"
Overview
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 12"
Air Terminal, Imperial Thread.
Also known as: 782856426516, LPC222B, CADLPC222B
Features & Benefits
- Lightning strike termination points for use with air terminal bases
Specifications
| Height: | 12 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Finish: | Bare |
| Height: | 12 in |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Finish: | Bare |