Air Terminal, Imperial Thread, Copper, Nickel Plated, 1/2" dia, Sharp, 12"

Item #: 0940776

Cat #: LPC222

UPC: 782856611264

Call for price
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Nickel Plated, 1/2" dia, Sharp, 12"

Overview

Air Terminal, Imperial Thread, Copper, Nickel Plated, 1/2" dia, Sharp, 12"

Air Terminal, Imperial Thread.

Also known as: 782856611264, LPC222, CADLPC222

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Nickel Plated
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Nickel Plated