Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Blunt, 48"

Item #: 0940755

Cat #: LPC208BST

UPC: 782856426455

$ 138.97 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC208BST POINT CU BLUNT

Overview

CAD LPC208BST POINT CU BLUNT

Air Terminal, Imperial Thread.

Also known as: 782856426455, LPC208BST, CADLPC208BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 48 in
Finish: Bare