POINT CU BARE 3/8IN X 48IN

Item #: 0940752

Cat #: LPC208B

UPC: 782856426448

$ 198.13 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BARE 3/8IN X 48IN

Overview

POINT CU BARE 3/8IN X 48IN

Bare copper, 48" sharp air terminal (3/8" dia) with imperial thread for effective lightning strike termination with standard bases.

Also known as: 782856426448, LPC208B, CADLPC208B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 48 in
Finish: Bare