POINT CU 3/8IN X 48IN NICKEL PLATED

Item #: 0940749

Cat #: LPC208

UPC: 782856426431

$ 340.70 EA
Company wide:
0 in stock
Documents & Guides
POINT CU 3/8IN X 48IN NICKEL PLATED

Overview

POINT CU 3/8IN X 48IN NICKEL PLATED

Nickel-plated copper, 48" sharp air terminal (3/8" dia) with imperial thread for corrosion-resistant lightning strike termination.

Also known as: 782856426431, LPC208, CADLPC208

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Nickel Plated
Material: Copper
Standards: California Proposition 65
Height: 48 in
Finish: Nickel Plated