POINT CU BARE 3/8IN X 36IN

Item #: 0940737

Cat #: LPC207B

UPC: 782856426400

$ 113.38 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BARE 3/8IN X 36IN

Overview

POINT CU BARE 3/8IN X 36IN

Bare copper, 36" sharp air terminal with imperial thread for reliable lightning strike termination when used with compatible air terminal bases.

Also known as: 782856426400, LPC207B, CADLPC207B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 36 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 36 in
Finish: Bare