Sustainable

XRS Splice Bar, Aluminum, 12", Mill Finish *** Discontinued ***

Item #: 0940709
Cat #: 29-7000-010
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
XRS Splice Bar, Aluminum, 12", Mill FinishXRS Splice Bar, Aluminum, 12 inch, Mill Finish *** Discontinued ***

Overview

XRS Splice Bar, Aluminum, 12", Mill FinishXRS Splice Bar, Aluminum, 12 inch, Mill Finish *** Discontinued ***
Also known as: 29-7000-010, IRN297000010

Specifications

Length: 12 in
Color: Aluminum
Length: 12 in
Color: Aluminum

Customer Reviews

No reviews for this product
(0)