PLATT logo

Sustainable

XRL Splice Bar *** Discontinued ***

Item #: 0940704
Cat #: 29-7000-000
UPC:
$ 4.00 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Documents & Guides
XRL Splice BarSplice Bar for XRL Rail only. 6 inch splice with mill finish. *** Discontinued ***

Overview

XRL Splice BarSplice Bar for XRL Rail only. 6 inch splice with mill finish. *** Discontinued ***
Also known as: 29-7000-000, IRN297000000

Specifications

Length: 6 in
Color: Aluminum
Length: 6 in
Color: Aluminum

Customer Reviews

No reviews for this product
(0)