Conduit Body, Type: T, FM85, Size: 1/2"

Item #: 0940657

Cat #: T50TA

UPC: 781381686952

$ 16.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, FM85, Size: 1/2", Material: Copper Free Aluminum, Type: Setscrew.

Overview

Conduit Body, Type: T, FM85, Size: 1/2", Material: Copper Free Aluminum, Type: Setscrew.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381686952, T50TA, APPT50TA

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type T
Hub Diameter: 1/2 in
Material: Aluminum