Series C Motor Circuit Protector

Item #: 0940618

Cat #: HMCP400X5CA06

UPC: 786679031971

$ 8742.19 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, K-frame, Intermediate Magnetic, 3 Poles, 400 Amp, 600 Vac, 250 Vdc, 2000 - 4000 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, K-frame, Intermediate Magnetic, 3 Poles, 400 Amp, 600 Vac, 250 Vdc, 2000 - 4000 Mag. Trip
Also known as: 786679031971, HMCP400X5CA06, CUTHMCP400X5CA06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400