Air Terminal, Imperial Thread, Copper, Nickel Plated, 3/8" dia, Blunt, 24"

Item #: 0940611

Cat #: LPC205ST

UPC: 782856426349

Call for price
Company wide:
0 in stock
Documents & Guides
CAD LPC205ST POINT CU BLUNT 3

Overview

CAD LPC205ST POINT CU BLUNT 3

Air Terminal, Imperial Thread.

Also known as: 782856426349, LPC205ST, CADLPC205ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 24 in
Standards: California Proposition 65
Finish: Nickel Plated
Material: Copper
Standards: California Proposition 65
Height: 24 in
Finish: Nickel Plated