500mm Bridge Red

Item #: 0940542

Cat #: XRAFBST500RD

UPC: 782116961696

$ 50.39 EA
Company wide:
0 in stock
Documents & Guides
C-H XRAFBST500RD 500MM BRIDGE

Overview

C-H XRAFBST500RD 500MM BRIDGE
Also known as: 782116961696, XRAFBST500RD, CUTXRAFBST500RD

Specifications

Color: Red
Color: Red