Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Blunt, 18"

Item #: 0940539

Cat #: LPC204BST

UPC: 782856426301

$ 57.21 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC204BST POINT CU BLUNT

Overview

CAD LPC204BST POINT CU BLUNT

Air Terminal, Imperial Thread.

Also known as: 782856426301, LPC204BST, CADLPC204BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 18 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 18 in
Finish: Bare