Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Sharp, 18"

Item #: 0940538

Cat #: LPC204B

UPC: 782856426295

$ 63.78 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Sharp, 18"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Sharp, 18"

Air Terminal, Imperial Thread.

Also known as: 782856426295, LPC204B, CADLPC204B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 18 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 18 in
Finish: Bare