Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Blunt, 12"

Item #: 0940485

Cat #: LPC202BST

UPC: 782856426233

$ 31.84 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC202BST POINT CU BLUNT

Overview

CAD LPC202BST POINT CU BLUNT

Air Terminal, Imperial Thread.

Also known as: 782856426233, LPC202BST, CADLPC202BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Conductors: 1
Standards: California Proposition 65
Stranding: Stranded
Material: Copper
Standards: California Proposition 65
Conductors: 1
Stranding: Stranded