STL SLIDE FAN SUPPORT 21 CU IN BULK

Item #: 0940474

Cat #: 65521

UPC: 785007266894

$ 28.65 EA
Company wide:
0 in stock
Documents & Guides
Slide fan support - same heavy-duty slide as 55501, but with 2.0 deep box , to accommodate up to 1 firewall or soundproofed ceilings, with rotating dual support for 16-24 spans, bulk packed. 25 pack.

Overview

Slide fan support - same heavy-duty slide as 55501, but with 2.0 deep box , to accommodate up to 1 firewall or soundproofed ceilings, with rotating dual support for 16-24 spans, bulk packed. 25 pack.
Also known as: 785007266894, 65521, PAS65521

Specifications

Width: 2 in
Color: Gray
Material: Steel
Cubic Inches: 21 in³
Width: 2 in
Material: Steel
Color: Gray
Cubic Inches: 21 in³