1600W 240V Electric Infrared Heating Element

Item #: 0940468

Cat #: 63016249

UPC: 686334440172

$ 186.49 EA
Company wide:
0 in stock
TPI 63016249 1600W INFRARED TPI REPLACMENT ELEMENT FOR TPI MODELS 222, 223, or MM-24A

Overview

TPI 63016249 1600W INFRARED TPI REPLACMENT ELEMENT FOR TPI MODELS 222, 223, or MM-24A
Also known as: 686334440172, 63016249, TPI63016249

Specifications

Diameter: 3/8 in
Wattage: 1600
Volts AC: 240
Standards: California Proposition 65
Diameter: 3/8 in
Volts AC: 240
Wattage: 1600
Standards: California Proposition 65