POINT CU BLUNT BARE 3/8INX 10IN

Item #: 0940447

Cat #: LPC201BST

UPC: 782856426189

$ 44.04 EA
Company wide:
0 in stock
Documents & Guides
POINT CU BLUNT BARE 3/8INX 10IN

Overview

POINT CU BLUNT BARE 3/8INX 10IN

Air Terminal, Imperial Thread.

Also known as: 782856426189, LPC201BST, CADLPC201BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 10 in
Standards: California Proposition 65
Finish: Bare
Weight: 0.340 lb
Material: Copper
Standards: California Proposition 65
Weight: 0.340 lb
Height: 10 in
Finish: Bare