Copper Cable, Cat 6A Advanced MaTriX, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m

Item #: 0940443

Cat #: L32008

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

OMN L32008
Also known as: L32008, OMNL32008

Specifications

Color: Blue
Conductors: 4
Shielding: Shielded
Color: Blue
Shielding: Shielded
Conductors: 4