Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Sharp, 10"

Item #: 0940434

Cat #: LPC201B

UPC: 782856426172

$ 46.54 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC201B POINT CU BARE 3/8

Overview

CAD LPC201B POINT CU BARE 3/8

Air Terminal, Imperial Thread.

Also known as: 782856426172, LPC201B, CADLPC201B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 10 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 10 in
Finish: Bare