Telephone Jack Wallplate, White

Item #: 0940415

Cat #: 22-0012

UPC: 660559003664

Call for price
Company wide:
0 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Screw Terminals, Surface Mount, Color: White.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Screw Terminals, Surface Mount, Color: White.

The Color-Rite phone termination design is so innovative that it has received a U.S. Patent. These products install correctly on the first try, taking the guesswork out of terminating connections. Four conductor screw terminal wiring that color-matches the color coding for category 3 and 5e cabling Four conductor screw terminal wiring that color-matches the color coding for station wire (ideal for retrofit work) Install with a low voltage mounting bracket Reduced training time for new installers Eliminates incorrect wiring to the terminal Available in standard and mid-size Standard Size Plate Dimensions – 2.75″ x 4.50″ Mid-Size Plate Dimensions – 3.13″ x 4.88″ Available in standard and UL model

Also known as: 660559003664, 22-0012, DCE220012

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 1