Wallplate Box Mount 4-Port 1-Gang White

Item #: 0940409

Cat #: 20-3004-WH

UPC: 660559005569

$ 1.11 EA
Company wide:
201 in stock
Documents & Guides
Wallplate, Keystone, 1-Gang, 4-Port, Box Mount, Color: White.

Overview

Wallplate, Keystone, 1-Gang, 4-Port, Box Mount, Color: White.

These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.

Also known as: 660559005569, 20-3004-WH, DCE203004WH, Mod plate

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 4
Mounting: Box
Color: White
Gangs: 1
Number of Ports: 4