1/2" Cleanable Nutsetter

Item #: 0940364

Cat #: DWA2230IR

UPC: 885911276856

Company wide:
0 in stock
Documents & Guides
Cleanable Nut Driver, Impact Ready, 1/2 Inch

Overview

Cleanable Nut Driver, Impact Ready, 1/2 Inch

Dewalt 1/2 In. cleanable nut driver.

Also known as: 885911276856, DWA2230IR, DEWDWA2230IR

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G572026G102 item is rated 20000BTU 230V with material of SS316 finish Brushed.
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C
  • Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
  • Dual condenser-side air movers for performance redundancy on G52 and G57 models

Specifications

Size: 1/2 in
Size: 1/2 in