CABLE,CU,MINI SMOOTH WEAVE,14 STRX17GA 500 FT

Item #: 0940332

Cat #: LPC150500

UPC: 782856644903

Company wide:
0 in stock
Documents & Guides
CAD LPC150500 CABLE CU MINI S

Overview

CAD LPC150500 CABLE CU MINI S
Also known as: 782856644903, LPC150500, CADLPC150500

Specifications

Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 500 ft
Conductors: 1
Material: Copper
Stranding: Stranded