Stranded Conductor, Copper, Concentric, 250', 211.6 kcmil

Item #: 0940285

Cat #: LPC137250

UPC: 782856644316

$ 28.94 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Concentric, 250', 211.6 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Concentric, 250', 211.6 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644316, LPC137250, CADLPC137250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Copper
Weight: 0.650 lb
Length: 250 ft
Weight: 0.650 lb
Material: Copper