Ring Terminal, expanded vinyl insulation, 16 - 14 AWG, #6 stud size

Item #: 0940271

Cat #: 14XHHWCSTRWHIBLU

UPC:

Company wide:
0 in stock
Documents & Guides
14XHHWCSTRWHI BLUE STRIPE

Overview

14XHHWCSTRWHI BLUE STRIPE
Also known as: 14XHHWCSTRWHIBLU

Specifications

Color: White/Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Color: White/Blue
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: XLPE