Stranded Conductor, Copper, Concentric, 250', 133.12 kcmil

Item #: 0940234

Cat #: LPC134250

UPC: 782856840770

$ 34.50 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Concentric, 250', 133.12 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Concentric, 250', 133.12 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856840770, LPC134250, CADLPC134250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Standards: Build America Buy America Compliant
Length: 250 ft
Conductors: 1
Standards: Build America Buy America Compliant
Material: Copper
Stranding: Stranded