Stranded Conductor, Copper, Ropelay, 500', 132.52 kcmil

Item #: 0940162

Cat #: LPC127500

UPC: 782856644460

$ 24.30 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Ropelay, 500', 132.52 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Ropelay, 500', 132.52 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644460, LPC127500, CADLPC127500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Standards: Build America Buy America Compliant
Length: 500 ft
Conductors: 1
Standards: Build America Buy America Compliant
Material: Copper
Stranding: Stranded