
Soft Starter, 65mm, 37A, 600VAC, Frame Size N, Solid State
Item #: 0940157
Cat #: S801+N37N3S
UPC: 786685846231
$ 4071.34 EA
Company wide:
0
in stock
Documents & Guides
Soft Starter, 65 mm, 37 Amp, 600 Volt AC, Frame Size N, Solid State
Overview
Soft Starter, 65 mm, 37 Amp, 600 Volt AC, Frame Size N, Solid State
Also known as: 786685846231, S801+N37N3S, CUTS801+N37N3S
Specifications
| Mounting: | Panel |
| Type: | Soft Starter |
| Poles: | 3 |
| Amps: | 37 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 600 |
| Type: | Soft Starter |
| Amps: | 37 |