Stranded Conductor, Copper, Ropelay, 500', 115.08 kcmil

Item #: 0940119

Cat #: LPC126R500

UPC: 782856611431

$ 17.20 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Ropelay, 500', 115.08 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Ropelay, 500', 115.08 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856611431, LPC126R500, CADLPC126R500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Standards: Build America Buy America Compliant
Length: 500 ft
Conductors: 1
Standards: Build America Buy America Compliant
Material: Copper
Stranding: Stranded