Stranded Conductor, Copper, Ropelay, 250', 115.08 kcmil

Item #: 0940115

Cat #: LPC126R250

UPC: 782856595137

$ 20.09 EA
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Ropelay, 250', 115.08 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Ropelay, 250', 115.08 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856595137, LPC126R250, CADLPC126R250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Copper
Weight: 0.380 lb
Length: 250 ft
Weight: 0.380 lb
Material: Copper