300W Vaporproof *** Discontinued ***

Item #: 0940106
Cat #: VC300I M6
UPC:
Call for price
Company wide:
0 in stock
300W VaporproofCeiling Mount Utility Light, Vaporproof, 300W Incandescent, 120V, Guard, Color: Gray. Lamp Not Included. *** Discontinued ***

Overview

300W VaporproofCeiling Mount Utility Light, Vaporproof, 300W Incandescent, 120V, Guard, Color: Gray. Lamp Not Included. *** Discontinued ***
Also known as: VC300I M6, LITVC300I

Specifications

Volts AC: 120
Color: Gray
Wattage: 300
Type: Area Light, Jelly Jar
Material: Aluminum
Light Technology: Fluorescent
Volts AC: 120
Wattage: 300
Material: Aluminum
Color: Gray
Type: Area Light, Jelly Jar
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)