18W T5 Mini Incandescent Lamp

Item #: 0940099

Cat #: S4554

UPC: 045923045547

Company wide:
0 in stock
18 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12 Volt; 4-Card

Overview

18 Watt miniature; T5; 1000 Average rated hours; Mini Wedge Base; 12 Volt; 4-Card
Also known as: 045923045547, S4554, SATS4554

Specifications

Volts AC: 12
Wattage: 18
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 18
Light Technology: Incandescent