1750/1313W 240/208V 84" Bsbd Htr, Wht

Item #: 0940087

Cat #: H2917084SW

UPC: 686334105316

$ 188.08 EA
Company wide:
0 in stock
Documents & Guides
Electric Baseboard - Stainless Steel Element Convection Heater, 240/208 V, 1 PH, 7.3/6.3 AMP, Steel Housing Material, Wall Mounting, Dimensions- 84 Length X 2-1/2 Depth X 6 Height IN, 1750/1313 WTT, BTU Rating- 5950/4464, White

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 240/208 V, 1 PH, 7.3/6.3 AMP, Steel Housing Material, Wall Mounting, Dimensions- 84 Length X 2-1/2 Depth X 6 Height IN, 1750/1313 WTT, BTU Rating- 5950/4464, White
Also known as: 686334105316, H2917084SW, TPIH2917084SW

Specifications

Length: 84 in
Wattage: 1750, 1313
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Color: White
Mounting: Wall
Wattage: 1750, 1313
Volts AC: 240, 208
Standards: California Proposition 65