2 Eyd Sealing Unilet-alum

Item #: 0940085

Cat #: EYSEF200AL

UPC: 781381809856

$ 206.60 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 2 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Aluminum.

Overview

Sealing Fitting, Vertical/Horizontal, 2 Inch, Female, Conduit Seal for Close Turning Radius (40% Fill), Aluminum.
Also known as: 781381809856, EYSEF200AL, APPEYSEF200AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum