Conduit Body Gasket, Type: Solid, FM9, Size: 1-1/2", Neoprene.

Item #: 0940081

Cat #: APPGASK1945

UPC: 781381096171

$ 9.86 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM9, Size: 1-1/2 Inch, Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, FM9, Size: 1-1/2 Inch, Material: Neoprene.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381096171, APPGASK1945

Specifications

Material: Neoprene
Hub Diameter: 1 1/2 in
Material: Neoprene
Hub Diameter: 1 1/2 in