M12™ Redlithium CP2.0 Battery

Item #: 0940062

Cat #: 48-11-2420

UPC: 045242293261

$ 69.85 EA
Company wide:
32 in stock
Documents & Guides
M12™ Red Lithium, 12V, Battery, Lithium, Average Capacity: 2 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ 12V Cordless Power Tools

Overview

M12™ Red Lithium, 12V, Battery, Lithium, Average Capacity: 2 Ah, REDLINK™ Intelligence, Powers All Milwaukee M12™ 12V Cordless Power Tools

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM™ 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 compact battery pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.

Also known as: 045242293261, 48-11-2420, MIL48112420, Hvac

Features & Benefits

  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Versatility: powers 70 plus Milwaukee M12 cordless solutions
  • Lightweight over 65 percentage lighter compacting NiCd batteries
  • For use with Milwaukee M12 cordless tools
  • Delivers up to 2X more runtime, 20% more power and 2X more life than standard lithium-ion batteries
  • Performs in climates below 0 degrees F/-18 degrees C

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12