Fuse, 1/2 Amp Fast-Acting Glass, 1/4" x 1", 250V

Item #: 0940042

Cat #: AGX-1/2

UPC: 051712704724

$ 3.46 EA
Company wide:
0 in stock
Documents & Guides
1/2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

1/2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704724, AGX-1/2, BUSAGX12

Specifications

Speed: Fast Acting
Length: 1 in
Type: Fuse, Electronic
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.500
Length: 1 in
Diameter: 1/4 in
Mounting: Cartridge