
Liquid Tight Connector, Straight, 3/4", PVC Coated Steel
Item #: 0940023
Cat #: PV0700LT75
UPC: 847656072001
$ 140.35 EA
Company wide:
41
in stock
Documents & Guides
Liquidtight Connector, Straight Angle, Size: 3/4 inch, Material: PVC Coated Steel.
Overview
Liquidtight Connector, Straight Angle, Size: 3/4 inch, Material: PVC Coated Steel.
Calbond PVC coated liquidtight connectors are used with Liquidtight Conduit. The sleeve on the liquidtight connector is sized specifically to tighten around PVC conduit. Pulling compound is recommended for ease of installation. Fittings are provided with a flexible sleeve on the conduit side and a sealing form on both the box side and the mating part of the gland.
Also known as: 847656072001, PV0700LT75, CLBPV0700LT75
Specifications
| Diameter: | 3/4 in |
| Material: | PVC Coated Steel |
| Diameter: | 3/4 in |
| Material: | PVC Coated Steel |