Double Insulated Small Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/

Item #: 0939996

Cat #: 6117-33D

UPC: 045242241439

Company wide:
0 in stock
Documents & Guides
Double Insulated Small Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, 13 A, 11000 rpm Speed

Overview

Double Insulated Small Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, 13 A, 11000 rpm Speed

The 13 amp 5 in. Small angle grinder (Slide, lock-on with dial speed) delivers up to 3X more durability and up to 50% more power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6117-33D is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Also known as: 045242241439, 6117-33D, MIL611733D

Features & Benefits

  • Powerful 13 Amp, 11,000 RPM motor: provides maximum performance and durability
  • Overload protection: maximizes motor life
  • Electronic clutch: extends tool life and prevents bind-up
  • Constant Power Technology™: maintains constant speed under load
  • Tool-free accessory change: easily change all accessories without a wrench
  • Tool-free adjustable guard: provides quick guard installations and adjustments
  • Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
  • Soft start: allows maximum control at start-up
  • Compatible with multiple grinder guards and flanges

Specifications

Amps: 13
Amps: 13