Cr-m110ac3 3pdt 110vac

Item #: 0939916

Cat #: 1SVR 405 612 R7000

UPC:

$ 17.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Interface Relay Without Led; Cr-m110ac3, Pluggable Miniature; Coil: 110 Vac; Contact Configuration: 3 C/o (spdt); Contact Rating: 250 V, 10 Amp; Mounting:on Socket; Enclosure: Ip40; Frequency Rating: 50/60 Hz; Resistance: Contact: Less Than Or Equal To 100 Milohm, Coil: 3450 Ohm At 20 Deg C; Operating Cycles: Mechanical: Greater Than 20000000 Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C; Operating Current: Ac-12 (resistive): 10 Amp At 230 V, Ac-15 (inductive): 1.5 Amp At 230 V; Maximum Switching Voltage: 250 Vac; Switching Current: 5 Milamp Minimum; Maximum Switching Power: 2500 Va; Rated Power: 1.6va; Contact Material: Agni; Make Voltage: 88 Vac At 20 Deg C; Insulation Class:c250/b250; Output Circuit: 11-12/14, 21-22/24, 31-32/34; Response Time: 10 Ms; Release Time: 8 Ms; Operating Voltage: 250 V; Insulation Voltage: 250 Vac

Overview

Abb; Interface Relay Without Led; Cr-m110ac3, Pluggable Miniature; Coil: 110 Vac; Contact Configuration: 3 C/o (spdt); Contact Rating: 250 V, 10 Amp; Mounting:on Socket; Enclosure: Ip40; Frequency Rating: 50/60 Hz; Resistance: Contact: Less Than Or Equal To 100 Milohm, Coil: 3450 Ohm At 20 Deg C; Operating Cycles: Mechanical: Greater Than 20000000 Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C; Operating Current: Ac-12 (resistive): 10 Amp At 230 V, Ac-15 (inductive): 1.5 Amp At 230 V; Maximum Switching Voltage: 250 Vac; Switching Current: 5 Milamp Minimum; Maximum Switching Power: 2500 Va; Rated Power: 1.6va; Contact Material: Agni; Make Voltage: 88 Vac At 20 Deg C; Insulation Class:c250/b250; Output Circuit: 11-12/14, 21-22/24, 31-32/34; Response Time: 10 Ms; Release Time: 8 Ms; Operating Voltage: 250 V; Insulation Voltage: 250 Vac
Also known as: 1SVR 405 612 R7000, ABB1SVR405612R7000

Specifications

No Specifications Available