Allied Am1426w 14x12x6 NEMA 4x Fbrg

Item #: 0939892

Cat #: AM1426W

UPC: 085339914242

$ 261.78 EA
Company wide:
0 in stock
Type:NEMA 4x Type: Nonmetallic Enclosure Special Features:lift-off Type: Screw Down, Overlapping And Viewing Window Cover Design With Closed Cell Neoprene Cordgasket Application:industrial Control Panels Intended For General Industrial Use, Operating From A Voltage Of 600 Volts Or Less Material:ultraguard - Fiberglassreinforced Polyester - Thermoset Size:a=14.13", B=12.26", C=6.13", Usable Depth=5.68" Color:ral 7035 - Gray With Clear Window Mounting:stainless Steel Feet Fastened To Back Side Brass Inserts

Overview

Type:NEMA 4x Type: Nonmetallic Enclosure Special Features:lift-off Type: Screw Down, Overlapping And Viewing Window Cover Design With Closed Cell Neoprene Cordgasket Application:industrial Control Panels Intended For General Industrial Use, Operating From A Voltage Of 600 Volts Or Less Material:ultraguard - Fiberglassreinforced Polyester - Thermoset Size:a=14.13", B=12.26", C=6.13", Usable Depth=5.68" Color:ral 7035 - Gray With Clear Window Mounting:stainless Steel Feet Fastened To Back Side Brass Inserts

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339914242, AM1426W, ALLAM1426W

Specifications

Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Height: 14 in
Mounting: Wall
Size: 14in x 12in x 6in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Mounting: Wall
Depth: 6 in
Color: Gray
Height: 14 in
Size: 14in x 12in x 6in