BLM IDXM7542T 3HP 1755RPM HAZARDOUS LOCATION MOTOR

Item #: 0939865

Cat #: IDXM7542T

UPC: 781568219287

Company wide:
0 in stock
Documents & Guides
BLM IDXM7542T 3HP 1755RPM HAZARDOUS LOCATION MOTOR

Overview

BLM IDXM7542T 3HP 1755RPM HAZARDOUS LOCATION MOTOR
Also known as: 781568219287, IDXM7542T, BLMIDXM7542T

Specifications

Phase: 3
Horsepower: 3
Amps: 8.200
Phase: 3
Amps: 8.200
Horsepower: 3