30A, 3P, 240V/250VDC, HD Fusible Safety Switch, NEMA 1

Item #: 0939848

Cat #: DH321FGKJ

UPC: 782113362960

$ 456.50 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1. Uses: J Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1. Uses: J Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".
Also known as: 782113362960, DH321FGKJ, CUTDH321FGKJ

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240