75W T4 Halogen Lamp, Clear

Item #: 0939845
Cat #: S3428
UPC: 045923034282
$ 11.25 EA
Company wide:
0 in stock
Documents & Guides
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Bi Pin GY6.35 Base; 120 Volt

Overview

75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Bi Pin GY6.35 Base; 120 Volt
Also known as: 045923034282, S3428, SATS3428

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1250
Shape: T4 (Tubular)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Dimmable: Yes
Base: 2-Pin (GY6.35)
Lumens: 1250
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)