660W Keyless Porcelain Socket

Item #: 0939816

Cat #: 80-1155

UPC: 045923811555

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket; Unglazed With Wireway; 8-1/2" AWM B/W 105C; 1 Bushing Mount; Bronze Screw Shell; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket; Unglazed With Wireway; 8-1/2" AWM B/W 105C; 1 Bushing Mount; Bronze Screw Shell; Unglazed; 660W; 250V
Also known as: 045923811555, 80-1155, SAT801155

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250