
$ 471.85 EA
Company wide:
0
in stock
Documents & Guides
H-Max Series, I/O Expansion Card, Slot D & E, 6 x DI /DO, each digital input can be individually programmed as digital output.
Overview
H-Max Series, I/O Expansion Card, Slot D & E, 6 x DI /DO, each digital input can be individually programmed as digital output.
The H-Max Series drives can accommodate a wide selection of expander and adapter option boards to customize the drive for your application needs. The drive’s control unit is designed to accept a total of two option boards. The H-Max Series factoryinstalled standard board configuration includes an I/O board and a relay output board.
Also known as: 786685538716, XMX-IO-B1-A, CUTXMXIOB1A
Specifications
| Mounting: | Device |
| Amps: | 0.005 |
| Family / Style: | XMX |
| Mounting: | Device |
| Family / Style: | XMX |
| Amps: | 0.005 |